Apply to be a TradeMaster!
Main product image of B-8875 Designer Series Automatic Faucet (Brushed Nickel)
Magnifying glass
Hover image to zoom

B-8875 Designer Series Automatic Faucet (Brushed Nickel)

Brand:
Bobrick
SKU:
B-8875
Rating:
(0)
Q&A:
(0)
B-8875 Designer Series Automatic Faucet (Brushed Nickel)
Magnifying glass
Hover image to zoom
$663.86 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Brushed Nickel

Description

–
With a brushed upscale finish, this unit has a hidden FiberOptic sensor for hygienic touch free-operation. An in-line filter ensures clean water every time. Adjustable operational modes are available with an automatic shut-off feature after 30 seconds if hand is not removed or object remains in sensor field to prevent water spills and reduce excessive water use. This ADA compliant, eco-friendly unit is a sleek ultra modern addition to your restroom. Patented

Automatic, "touch-free" Designer Series Faucet with die-cast zinc body construction. Hidden sensor lens delivers reliable and hygienic hands-free operation. Available in five different finishes (matte black, Polished Chrome, polished nickel, brushed nickel, and polished brass) that exactly match Bobrick Designer Series Soap Dispensers. ADA compliant unit uses 4 "AA" batteries and includes in-line filter. Faucets have adjustable time-out durations, line purging, adaptable sensor ranges, and LEED flow-rate options.

Optional 6V AC Adapter: For AC adapter option, order both parts, part no. 8878-72 AC Power Converter and 8878-73 Inline Connector.

Features
  • Premium, brushed nickel heavy duty cast brass spout
  • Option to mount on the edge of a sink OR through a counter
  • Easily adjustable time-out durations and line purging
  • Uses 4 "AA" batteries (optional AC Adapter)
  • Includes an in-line filter
  • Available in five stylish finishes (matte black, Polished Chrome, polished nickel, brushed nickel and polished brass) made to match Bobrick Designer Series Soap Dispensers

Specs

–
Application:

Commercial

Type:

Sensor (Touchless)

Flow Rate (GPM):

0.5

Finish Family:

Brushed Nickel

Handle Style:

None (Sensor)

Finish:

Brushed Nickel

Product Type:

Bathroom Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy