Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
58707 Parts - 33 Gallon, 104,000 BTU Water Heater Less Burner & Controls for Oil or Power Gas Applications
Brand:
Bock
SKU:
58707
Description
–
33 Gallon, 104,000 BTU Water Heater Less Burner & Controls for Oil or Power Gas Applications
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Carlin Well Assembly-98861BS for 21585 and 21589, 21587
SKU:
21587
Bock
Inlet, 1" x 3", 15312
SKU:
15312
Bock
Anode Rod Cap, 17560
SKU:
17560
Bock
Carlin EZ-Temp 90000B2S (Control Only), 21585
SKU:
21585
Bock
Combustion Chamber for 32-51, 18012
SKU:
18012
Bock
Leak Detector Fitting, 17540
SKU:
17540
Bock
Top for 33E-PG and 51E-PG, 19146
SKU:
19146
Bock
Bottom Assembly w/ Chamber Liner & Legs for 33E-PG and 51EC-PG, 19680
SKU:
19680
Bock
Nipple, 3/4" x 3", Plastic Lined, 15370
SKU:
15370
Bock
Drain Valve, 3/4" x 2-1/4", 15590
SKU:
15590
Bock
Magnesium Anode Rods, 3/4" x 20", 15050
SKU:
15050
Bock
Inspection Block, 18070
SKU:
18070
Bock
Aluminum Anode Rod, 3/4" x 20", 15005-20
SKU:
15005-20
Bock
Jacket for 33E-PG, 19312-BOCK
SKU:
19312-BOCK
Bock
Linked Anode Rod, 3/4" x 30", 15110-BOCK
SKU:
15110-BOCK
Bock
T&P Relief Valve,140X-5 (use w/ 15370), 21790
SKU:
21790
Bock
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video