Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
58852 Parts - 40 Gallon Sidekick Indirect Water Heater
Brand:
Bock
SKU:
58852
Description
–
40 Gallon Sidekick Indirect Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Nipple, 1" x 3", Plastic Lined, 15330
SKU:
15330
Bock
Magnesium Anode Rod, 3/4" x 30", 15010
SKU:
15010
Bock
T&P Relief Valve, 3/4" LL100XL, 21780-BOCK
SKU:
21780-BOCK
Bock
Aluminum Anode Rod, 3/4" x 30", 15005-30
SKU:
15005-30
Bock
Linked Anode Rod, 3/4" x 30", 15110-BOCK
SKU:
15110-BOCK
Bock
Anode Rod Cap, 17560
SKU:
17560
Bock
Aquastat L4080B-1352, 21575
SKU:
21575
Bock
Hot Outlet w/ Anode, 3/4" x 3", 15015
SKU:
15015
Bock
Leak Detector Fitting, 17540
SKU:
17540
Bock
Well - PNW-3SE, 2.5PL (use w/ 21575), 21595
SKU:
21595
Bock
Dip Tube, 3/4" x 3" x 38", 15320-BOCK
SKU:
15320-BOCK
Bock
Drain Valve, 3/4" x 2-1/4", 15590
SKU:
15590
Bock
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video