Apply to be a TradeMaster!
Main product image of Magnesium Anode Rod, 3/4" x 30", 15010
Magnifying glass
Hover image to zoom

Magnesium Anode Rod, 3/4" x 30", 15010

Brand:
Bock
SKU:
15010
Rating:
(17)
Q&A:
(0)
Magnesium Anode Rod, 3/4" x 30", 15010
Magnifying glass
Hover image to zoom
$54.42 each
In Stock
In Stock
Get 10 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Magnesium Anode Rod, 3/4" x 30"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

I'll buy it again.

The anode in my water heater was totally used up and this was a direct replacement anode. Easy removal and replacement so the heater should be protected again.
Dave
Bozrah, CT
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

Supply House had the parts I needed and always great service with super fast shipping,keep up the great work!
donny
ny
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trying to extend our tank life.

This the second Bock anode rod I've replaced in three years. Our well water is rather hard and ate up about 75% of the previous rod. Replacing our domestic tank would be much more expensive than a new rod every few years. If the rods were a little less expensive, I'd give it 5 stars. Supply House has always shipped good products as promised.
Shom
Cortland, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definitly buy from the supply house again

very fast shipping
rudy
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits and works well

Use a cordless impact gun for removal
LooseB
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend product and Supply House.com

Fantastic, ultra quick delivery and affordable price. Per our furnace technician, the rods were exactly what we needed.
E. Howard
Silver Spring, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the ticket

just what I needed fast delivery
Bill
Poughkeepsie new york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BOCH QUALITY

Perfect product for my Boch 32E Water Heater! Reasonable price and very quick and well packaged shipment! Great supplier!
Tarzan
Yorktown, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tank rods

The rods were a perfect fit 👌
Wildbill
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM quality and fit! I will definitely buy again.

Always OEM quality parts! Supplyhouse.com is my go-to supplier whenever time allows. Thank you!
Kenny-Pipes
Wayne, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy