Apply to be a TradeMaster!
Main product image of 1" Threaded Spring Loaded Check Valve, 800 WOG (Stainless Steel)
Magnifying glass
Hover image to zoom

1" Threaded Spring Loaded Check Valve, 800 WOG (Stainless Steel)

Brand:
Bonomi
SKU:
S800-1
Rating:
(0)
Q&A:
(0)
1" Threaded Spring Loaded Check Valve, 800 WOG (Stainless Steel)
Magnifying glass
Hover image to zoom
$133.65 each
Available at Supplier
Available at Supplier
Get it Tue, Nov 10 - Thu, Nov 12
Size: 
1"
3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
1" S800 Series In-Line Spring Loaded, Stainless Steel Check Valve with NPT Ends

The S800 series inline stainless-steel check valve is an ASTM A351-CF8M rugged investment cast valve with an 800PSI rating and a PTFE seat. This series features a double guided stem, a 316 SS spring, and with a 1/2 PSI cracking pressure. It is ideally suited for most chemical applications, and has a saturated steam rating to 125WSP, and ASME/ANSI B1.20.1 thread depths.

Valve Features:
  • Size: 1"
  • Pressure rating: 800 WOG
  • Soft P.T.F.E. seat for bubble tight shutoff, spring loaded for fast seating action
  • Low cracking pressure 1/2 psi
  • Flow profile designed to minimize head loss
  • Perfect sealing both at high and low pressure, wide temperature range: 10°F to 450°F
  • Corrosion-resistant - excellent for use on chemicals
  • ASTM A351-CF8M investment casting
  • 125 WSP saturated steam
  • ANSI B1.20.1 threads
  • Dual guided stem and disc

Specs

–
Material:

Stainless Steel

Connection Method:

Threaded

Max Pressure (PSI):

800

Product Type:

Check Valve

Size:

1"

Connection Type:

FNPT x FNPT

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy