Apply to be a TradeMaster!
Main product image of 3/4" Threaded Spring Loaded Check Valve, 800 WOG (Stainless Steel)
Magnifying glass
Hover image to zoom

3/4" Threaded Spring Loaded Check Valve, 800 WOG (Stainless Steel)

Brand:
Bonomi
SKU:
S800-3/4
Rating:
(0)
Q&A:
(0)
3/4" Threaded Spring Loaded Check Valve, 800 WOG (Stainless Steel)
Magnifying glass
Hover image to zoom
$90.35 each
Available at Supplier
Available at Supplier
Get it Mon, Oct 19 - Wed, Oct 21
Size: 
3/4"
3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Pressure (PSI)
800 MAX PSI

Description

–
3/4" S800 Series In-Line Spring Loaded, Stainless Steel Check Valve with NPT Ends

The S800 series inline stainless-steel check valve is an ASTM A351-CF8M rugged investment cast valve with an 800PSI rating and a PTFE seat. This series features a double guided stem, a 316 SS spring, and with a 1/2 PSI cracking pressure. It is ideally suited for most chemical applications, and has a saturated steam rating to 125WSP, and ASME/ANSI B1.20.1 thread depths.

Valve Features:
  • Size: 3/4"
  • Pressure rating: 800 WOG
  • Soft P.T.F.E. seat for bubble tight shutoff, spring loaded for fast seating action
  • Low cracking pressure 1/2 psi
  • Flow profile designed to minimize head loss
  • Perfect sealing both at high and low pressure, wide temperature range: 10°F to 450°F
  • Corrosion-resistant - excellent for use on chemicals
  • ASTM A351-CF8M investment casting
  • 125 WSP saturated steam
  • ANSI B1.20.1 threads
  • Dual guided stem and disc

Specs

–
Size:

3/4"

Material:

Stainless Steel

Connection Type:

FNPT x FNPT

Thread Type:

Female

Max Pressure (PSI):

800

Product Type:

Check Valve

Connection Method:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy