Apply to be a TradeMaster!
Main product image of Therm 940 ES 199,000 BTU Non-Condensing Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom

Therm 940 ES 199,000 BTU Non-Condensing Tankless Water Heater (NG)

Brand:
Bosch
SKU:
7703311075
Rating:
(0)
Q&A:
(0)
Therm 940 ES 199,000 BTU Non-Condensing Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom
7703311075 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Temperature Range (F)
100°F - 140°F
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Connection Size
3/4" NPT Connection
Product Highlight: Height (Inches)
30.5" Height

Description

–
The 940 ES, our highest capacity non-condensing model was designed to meet the demands of busy households, and offers premium features you expect from Bosch. Our tankless water heaters are wall-mounted to save space and only use gas to heat the water when there is a demand.

The Bosch Therm series is ultra low NOx Certified, and offers endless hot water and proven product reliability. This model can be installed almost anywhere thanks to its sealed combustion and dual-fan technology.

Product Features:
  • Proven product reliability
  • Ultra low NOx Certified
  • Digital display for accurate temperature setting
  • Intelligent cascading up to 24 units
  • Approved for use with 1/2" gas line
  • 180°F outlet water capability with high temp kit
  • Vent kit for outdoor installations
  • Limited 15-year heat exchanger warranty

Specs

–
Flow Rate (GPM):

0.5

Min Flow (GPM):

0.5

BTU (Max):

199000

BTU (Min):

19900

Max Water Pressure:

150 psi

Min Pressure (PSI):

30

Min Pressure (W.C.):

3.5" WC

Connection Size:

3/4" NPT

Temperature Range (F):

100°F - 140°F

Fuel Type:

Natural Gas

Height (Inches):

30.5"

Width (Inches):

17-7/8"

Depth (Inches):

11-1/4"

Energy Factor:

0.82

Energy Star Rated:

Yes

Installation Type:

Indoor/Outdoor

Vent Type:

Concentric

Type:

Non-Condensing

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need