| Height (Inches): | 30.5" |
|---|---|
| Installation Type: | Residential Commercial Indoor/Outdoor |
| Flow Rate (GPM): | 0.5 |
| Min Flow (GPM): | 0.5 |
| BTU (Max): | 199000 |
| BTU (Min): | 19900 |
| Max Water Pressure: | 150 psi |
| Min Pressure (PSI): | 30 |
| Min Pressure (W.C.): | 3.5" WC |
| Connection Size: | 3/4" NPT |
| Temperature Range (F): | 100°F - 140°F |
| Width (Inches): | 17-7/8" |
| Depth (Inches): | 11-1/4" |
| Energy Factor: | 0.82 |
| Energy Star Rated: | Yes |
| Fuel Type: | Propane |
| Vent Type: | Concentric |
| Type: | Non-Condensing |
| Application: | Commercial Residential |