Apply to be a TradeMaster!
Main product image of 1440W Heating Element for ES4, 87387044390
Magnifying glass
Hover image to zoom

1440W Heating Element for ES4, 87387044390

Brand:
Bosch
SKU:
87387044390
Rating:
(8)
Q&A:
(0)
1440W Heating Element for ES4, 87387044390
Magnifying glass
Hover image to zoom
$91.24 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1400 Watts

Description

–
1440W Heating Element for ES4

Specs

–
Application:

Replacement Part

Wattage:

1400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I saved Supply House for the next time I need parts

Thank you for sourcing these parts for the Bosch Undersink water heater. You saved me $$$ not having to buy a new one. Please continue to stock these items (heater, anode, gasket kit). I discover my anode was gone and it resulted in a burned out heater wire. Anodes need checking every year or so. Mine was original 8 years ago.
Mayne
Portlnd, OR
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Part Supplier

SupplyHouse sent the precise item I needed,packaged it well so that it was protected, and shipped it quickly. NExt time I need parts, I will start with Supply House.
DurrinHome
Alabama
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if I needed it.

Perfect fit. On time delivery.
Biff
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent replacement part from Bosch.

Perfect part. Installed easily, works great, no leaks. Supply House is awesome.
I Know Stuff & Fix Things.
Waterford, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

👍

Everything went as expected!
Sam
Nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, easy, and great price.

Your site came up when I searched for the model unit I have and it was easy to verify and check out. Element arrived quickly and was able to put the unit back in service. Thanks
Digital Duke
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Troubleshooting this part car be tricky.

The accompanying photos will help you understand how I came to replace this part. Notice the two blackened terminal connectors. When I consulted the tech at Bosch he recommended I replace the thermostat, which I did. However, soon after doing this, the right terminal showed that it had overheated. I either had a bad (new) thermostat, or it was the heating element. I chose to replace the heating element, along with a new anode and gasket. (By the way, I have had this tank for three years and check the anode every six months. It gets replaced yearly, on average. I had replaced the anode six months prior to the trouble and found it had deteriorated about 60%.) After the replacements, the clear plastic terminal insulator (saved from the old thermostat) showed no discoloration. Water heater works fine now. Note: if you buy a new thermostat, save the white temperature control lever from your old one! It's a separate part. Consider saving the clear insulators too. If you're wondering about the extra ground wire leading out of the heater, it is attached to a copper pipe (there's a clamp you can get where you buy plumbing parts). It was recommended by Bosch techs because I was experiencing rapid deterioration of the anode. A problem of electrolysis. Solved the problem. Finally, if you have a volt meter and know how to use it you could probably have diagnosed this issue of the thermostat vs. heater element.
Mr. Helpful
San Jose, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received the Bosch Heating Element on Time and Fit Perfectly

Supply House seems to always have the parts and I can speak to a human if I need assistance.
Jongelo
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy