Apply to be a TradeMaster!
Main product image of Anode D:14 L:131 M4, 7738007315
Magnifying glass
Hover image to zoom
Anode D:14 L:131 M4, 7738007315
Magnifying glass
Hover image to zoom
$13.85 each
In Stock
In Stock
Get 38 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Bosch 7738007315 Anode (D:14, L:131, M4)
A Bosch replacement anode used in select Bosch point-of-use electric mini-tank water heaters to provide sacrificial corrosion protection inside the tank.

Key Features:
  • Replacement anode identified as "Anode D:14 L:131 M4"
  • Part number: 7738007315
  • Listed as replacing: 574305 and 87387044470
  • Related service part shown as commonly paired: Water Heater Gasket (87387044500)

Compatibility & Applications:
  • It is commonly used on a Bosch point-of-use mini-tank water heater.
  • Must only be used where the manufacturer specifies this exact part number: 7738007315.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Heater Gasket, 87387044500
SKU: 87387044500
Bosch

Product Reviews

4.84 out of 25 reviews
96% would recommend this product
4.84
out of 25 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
4%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Fit perfectly, 1 year was perfect timing.....

After one year the anode was pretty much gone. Bosch will require yearly replacement for any warranty claim. I didn't replace it on my last unit. And it's rusted and leaked after about 2 years. This time, after 1 year things still looked fine inside. Lots of mineral build up on the heating coil, which had to be removed. And some loose build up inside that was easily rinsed out. Will become a really routine from now on.
VS

Most Liked Negative Review

dissolves in large pieces

anode rods are sacrificial metals... these tend to dissolve very fast, and deposit themselves on the bottom of the small HW heater.... the consistency is very thick sand. But this will vary based on water quality in your area....but that is my experience, never seen an anode break down like this... I would recommend another one, but it seems no others are available. Just about any anode rod or cut section will work, but it wont screw into the holder, not a big deal.
Showing 1-10 of 25 reviews

Works for my Bosch point of use

Exactlly what I needed. Original one used itself up in 1 year.
asyntax
Utah
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode replacement

When I ordered my shipment got lost in the mail after I contacted customer service they immediately sent me a replacement with no charge and it came super quick.
Jenni
ATL , Georgia
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It worked out good
Phil
Detroit Mi
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WELL DONE

Faster than lightning !
POOS
19320
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have to replace & buy again

My Bosch point of service water htr. Gives me hot water immediately for my kitchen sink. Even tho we have city filtered water, the anodized rod and gasket need replacing every 8 months. Of course I wish the 2 parts were less expensive but Supply House has them in stock and ready to ship when needed.
HOTWATER
Minnesota
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My GoTo HVAC Supplier

I can always count on Supply House to have the parts I need available with relatively fast shipping at excellent prices. I check them first, then look on-line, and nearly always purchase from them. It is rare that I find any reason to buy elsewhere. This is an OEM part, and installation is a snap.
Mark_in_PDX
Portland, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, exact anode needed, would buy again!

Fast shipping, great service, exact anode my little bosch h2o heater needed. (Didn't previously know that they were a serviceable item, now I know to replace anode every 3 years or so.) Thanks again... :)
BiGZ
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchasing water heater parts were easy

I needed anode rods for my two 2 1/2 gallon water heaters. Purchasing was easy and delivery was quick. Thank you
Fred
Rochester, Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied With Purchase

Parts were correct and fit exactly like oem. I will buy again.
Paul
Sacramento CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse

Products arrived promptly and well packaged. Products were exactly as described and worked in intended installation. Cost was competitive with other providers.
Tony
Somers, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy