Apply to be a TradeMaster!
Main product image of Heating Element 1440W 120V, 87387044400
Magnifying glass
Hover image to zoom
Heating Element 1440W 120V, 87387044400
Magnifying glass
Hover image to zoom
$91.16 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Heating Element 1440W 120V
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Anode D:14 L:131 M4, 7738007315
SKU: 7738007315
Bosch

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great response

I was in need of a new element for my Bosch under counter water heater and SupplyHouse was the dealer I found. I ordered the element and gasket without the anode that was suggested. Past experience told me I wouldn't need one. After receiving the parts just 4 days later I removed the element and all other parts associated with and found I did require an anode, I should have followed the suggested parts as SupplyHouse new I should. So, after I didn't follow the suggestion which could have saved me some shipping I had to order the anode and pay the extra shipping. The anode was received 4 days later. I certainly added this site to my favorites for future needs.
Mitch
Washington State
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AMAZING Shipping and Great Product

Super impressed with delivery and processing and time will tell on the part
Bill
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy