Apply to be a TradeMaster!
Main product image of Anode D:14 L:155 M4
Magnifying glass
Hover image to zoom

Anode D:14 L:155 M4

Brand:
Bosch
SKU:
87387044470
Rating:
(14)
Q&A:
(0)
Anode D:14 L:155 M4
Magnifying glass
Hover image to zoom
87387044470 has been discontinued
Discontinued September 15, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Anode D:14 L:131 M4, 7738007315
Brand:
Bosch
SKU:7738007315
(23)
Order by today, receive 25 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Anode replacement

Part was a drop-in replacement for my Bosch water heater. The price was right, shipping was quick. I bought 3 of them and would buy again.
Desert dweller
Big Bend, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed!

Purchased as a spare for my under sink water heater. Now I will have it on hand when I do my annual inspection.
Dave
Port Angeles, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a consumable and NEEDS replacement annually

Required replacement and Supply house has best delivered price!
rkr1231
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct replacement

Good top deal with a company that knows and stocks the correct replacement parts,
Kent
San Jose, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price for what I needed!

It was time to replace the anode rod in the Bosch in cabinet water heater. Supply house has an easy web site to navigate, great prices, in stock inventory, fast order fulfillment and shipping. I will definitely be a repeat customer.
XBUBBA
Vero Beach, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service price and delivery.

If you have a Bosch under counter 2.5 or similar you better change the anode yearly or get ready for a LEAK!!
Dave
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will by this product agin

Very good product and price
Carole
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would again

Easy efficient purchase from supply house
Tz
Dallas TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Not too complicated; it's an anode rod. Supply House fulfilled and shipped my order promptly at a fair price. I've shopped through them before - and definitely will in the future.
Sparky the pilot
York, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best anode ever!!!

I have two Bosch under the counter mini water heaters. One of them leaked. When I reported the defect to Bosch they said that I need to replace the anode annually. I didn't realize the unit had an anode (still not sure what an anode does). I ordered anodes from supplyhouse.com. They were delivered on time and fit the unit. I plan to buy anodes annually from Supplyhouse.com.
Esteban Lopez de la Noche
Clearwater Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?