Apply to be a TradeMaster!
Main product image of KBR42-3 Greenstar 151 151,000 BTU Gas-Fired Floor Standing Condensing Boiler
Magnifying glass
Hover image to zoom

KBR42-3 Greenstar 151 151,000 BTU Gas-Fired Floor Standing Condensing Boiler

Brand:
Bosch
SKU:
KBR42-3
Rating:
(1)
Q&A:
(0)
KBR42-3 Greenstar 151 151,000 BTU Gas-Fired Floor Standing Condensing Boiler
Magnifying glass
Hover image to zoom
KBR42-3 has been discontinued
Discontinued November 9, 2026
This product was discontinued by the manufacturer.
BTU Input: 
151600
100000
Application: 
Heating
Mount: 
Floor


Product Highlights

–
Product Highlight: BTU Output
134400 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
5 Year (Parts, Labor)/ Lifetime (Heat Exchanger) Warranty
Product Highlight: Mount
Floor
Product Highlight: BTU Input
151600 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates: 

 You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
 Bosch Rebate Center 


Specifications:

  • Gas-fired, sealed combustion, modulating condensing boilers, available in five sizes
  • Certified by AHRI, ASME, CSA
  • Low NOx emissions ahead of 2012 SCAQMD regulations.
  • AFUE Ratings of 95%
  • Innovative, integrated low loss header. Can be utilized for direct supply and return connections or hydraulic separation
  • Venting solutions include: concentric, one pipe or two pipeventing
  • Approved materials are CPVC, PVC, rigid PP, flexible PP and stainless steel
  • 3" PVC venting can be up to 100' with up to 8 elbows
  • 2" PVC lengths can be up to 81' with 1 elbow
  • Control
  • Heatronic III with high limit dials for space heating and DHW for simplicity and ease of operation
  • Digital display for fluid temperature leaving the heat exchanger, service function codes, and operation icons.
  • Outdoor Reset when installed with the FW200 (optional accessory)
  • Low voltage terminal strip offers simplified installation.
  • Terminals include BUS, TT, Outdoor sensor, LWCO, DHW
  • Coated heat exchanger allows service intervals to be extended to 5 years for cleaning
  • 5 year parts and labor warranty and 10 year limited lifetime on heat exchanger

Specs

–
Features:

High Efficiency

Condensing

Application:

Heating

Mount:

Floor

BTU Output:

134400

Fuel Type:

Propane

Natural Gas

Vent Type:

Direct Vent

Efficiency:

95%

BTU Input:

151600

Warranty:

5 Year (Parts, Labor)/ Lifetime (Heat Exchanger)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

74 Replacement Parts

Washer, 87103020420
SKU: 87103020420
Bosch
Foot M8, 8716117299
SKU: 8716117299
Bosch
Seal, 87110042780
SKU: 87110042780
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would NOT purchase again !!!

Warrenty is lifetime, Ha ! There is a plate between the two Heat Exchangers and is NOT considered part of the Heat Exchanger is what I'm told by the dealer. Mine is leaking from one camber to the other due to a pine hole.To me the cost to repair, I might as well but a new unit and it won't be a Bosch.
Bob
Mendon, Vt.
2 years ago
Was this review helpful to you?