Apply to be a TradeMaster!
Main product image of KWB42 Greenstar Combi FS-151 Floor Condensing Boiler
Magnifying glass
Hover image to zoom

KWB42 Greenstar Combi FS-151 Floor Condensing Boiler

Brand:
Bosch
SKU:
KWB42-3
Rating:
(0)
Q&A:
(0)
KWB42 Greenstar Combi FS-151 Floor Condensing Boiler
Magnifying glass
Hover image to zoom
KWB42-3 has been discontinued
Discontinued November 9, 2026
This product was discontinued by the manufacturer.
BTU Input: 
151600
100000
Application: 
Combi Heating/Hot Water
Mount: 
Floor

This item replaces: KWB42


Product Highlights

–
Product Highlight: BTU Output
134400 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Floor
Product Highlight: BTU Input
151600 BTUs
Product Highlight: Energy Star Rated
Yes

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Greenstar Combi FS 151 (KWB42) Floor Condensing Boiler, Heating and Tankless Hot Water, Input 151 MBH


Features:

  • Footprint: Fits in the same footprint as an existing floor boiler, no added cost to build a wall or move the boiler to an outside wall
  • Piping: Low loss header pre-piped "under-the-hood", no need for primary/secondary piping, pipes just like the existing boiler
  • Wiring: Connection boxes (both high & low voltage) conveniently located on the back of the boiler for quick and easy connection
  • Venting: Options include 2" polypropylene (PP), flexible PP chimney liner, concentric PP kit, PVC or CPVC
  • Control: Simplified control, no programming required

Specs

–
BTU Output:

134400

Application:

Combi Heating/Hot Water

Features:

Condensing

High Efficiency

Combo DHW

Mount:

Floor

System Type:

Hydronic (Water)

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

BTU Input:

151600

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


112 Replacement Parts

Foot M8, 8716117299
SKU: 8716117299
Bosch
Seal, 87110042780
SKU: 87110042780
Bosch
Safety Pump Clip, 87161064380
SKU: 87161064380
Bosch
Cap, 87105062730
SKU: 87105062730
Bosch
Hose, 87182201060
SKU: 87182201060
Bosch
Adaptor, 8716117334
SKU: 8716117334
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM