Apply to be a TradeMaster!
Main product image of 12", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

12", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)

Brand:
Boshart
SKU:
0861-120NL
Rating:
(8)
Q&A:
(3)
12", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$41.91 each
BOX UP & SAVE 10%
$75.06 box of 2
$37.53 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
12"
Product Highlight: Finish
Chrome

Description

–
12", 1/2" C inside x 1/2" MIP - Frost-Proof Sill Cock (Lead Free)

***Note: Image may not be actual representation of item.

Specs

–
Wall Thickness:

12"

Finish:

Chrome

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Application:

Plumbing

Pressure Rating:

150 psi

Inlet Type:

Sweat x MNPT

Length (Inches):

12"

Anti-Siphon:

No

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Wall Thickness
Finish
Product Type
Size
Lead Free
CURRENT ITEM
Product Image of 12", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
12", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
SKU: 0861-120NL
(8)
12"
Chrome
Wall Hydrant
1/2"
Yes

You May Also Need

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Not as advertised

Just received my order of 3 frost proof sillcock valves #0861-120NL. On your website, under questions, someone asked " Is this a full turn, 1/4turn, or 1/2 turn sill cock?" The "Verified Reply - Supplyhouse Staff 0861-120NL is a 1/4 turn valve" I had been looking for a 1/4 turn valve but unfortunately it is a full turn valve. I will use it but it's not what I wanted. Please update you Q/A so that others don't have the same issue.
John
New Bern NC
2 years ago
Was this review helpful to you?

Easy to install

These are much better than the other ones i installed and easy to rebuild too.
Maintenance
Jericho VT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend this Frost-proof water faucet to everyone

Better quality then the box stove at 1/2 of price with excellent shipping
Oby
Lake hopatcong NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Easy to use and install.
Maintenance
Jericho vt
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I like the simplicity of it and can rebuild it also.
Maintenance
Jericho vt
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hose bibb

Just what I needed at half the price of the local hardware store. thanks!
gabby
utah
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I need it for work, and its made well, not made in a cheap way.
bob
Laporte Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well.

Seems to work very well
Richard
West Virginia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this a full turn, 1/4turn, or 1/2 turn sillcock?

Asked by papajerr 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

0861-120NL is a 1/4 turn valve

Was this review helpful to you?

Q: Is it safe/okay to run hot water through this for use in filling up a hot tub?

Asked by KJ 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, this item only has a Max Temp rating of 120°F

Was this review helpful to you?

Q: Is this a threaded attachment?

Asked by Johngotts 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, its a 1/2" male thread size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy