Apply to be a TradeMaster!
Main product image of 12", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

12", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)

Brand:
Bluefin
SKU:
SK050MC-12
Rating:
(60)
Q&A:
(0)
12", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$21.03 each
BOX UP & SAVE 12%
$37.20 box of 2
$18.60 each
In Stock
In Stock
Get 240 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Chrome
Product Highlight: Pressure Rating
150 psi
Product Highlight: Outlet Size
3/4"

Specs

–
Finish:

Chrome

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Application:

Residential

Pressure Rating:

150 psi

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Wall Thickness:

12"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

No

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Finish
Product Type
Size
Lead Free
Application
CURRENT ITEM
Product Image of 12", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
12", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
SKU: SK050MC-12
(60)
Chrome
Wall Hydrant
1/2"
Yes
Residential
Chrome
Wall Hydrant
1/2"
Yes
Plumbing

You May Also Need

10", 1/2" MIP x 1/2" Inside Sweat - Frost-Proof Sillcock (Lead Free)
SKU: SK050MC-10
Bluefin

Product Reviews

4.75 out of 60 reviews
91% would recommend this product
4.75
out of 60 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
8%
3 star
2%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Great prices, great selection, great service!

I have made several purchases from Supplyhouse.com over the past years and have been very satisfied with price, selection and service. This is the 5th Frost-Free Sillcock I have purchased over the past 2 years from SupplyHouse.com. So far they have worked well. I like this 12 inch model because it comes with a little vinyl spacer that helps you mount it with a slight downward slope (to aide in draining when you turn it off). The handle seems to be composite or coated with vinyl?.... anyway, has not rusted! What else can you say except that they work well and look good?
VS

Most Liked Negative Review

I would not buy again due to male pipe thread.

Had to buy a 1/2 inch pipe die as chrome plating on threads would only allow about a half turn when installing one of you 1/2 inch to 1/2 inch PEX fittings. Fitting was fine with other 1/2 inch pipe threads but not with frost free hose silcock male threads. Chrome plating was problem.
Showing 1-10 of 60 reviews

I would but this again ... Good Deal!

These appear to be well made ... Most products I have purchased over the years from SupplyHouse have been very good ... Prices are better than the box stores ... This uses the standard FIP connection ... Hopefully this holds up ... Only time will tell on this one
Dmccont
Ronkonkoma
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product seems to be good quality

Product seems to be a good quality, reasonably well made inside. However, service life is hard to predict as it installed only about a months ago. Installation went as expected. No any surprises. Maybe a bit shorter than expected because it is not clear how the stated length is measured.
Vlad
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service , ready for spring

part arrived on time ,works better than many others i have installed.
depo
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement sillcock.Easy to install pex or sweat

It's cold up here in MT. This 14" sillcock fills the bill
Timster
Missoula, MT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This outside hydrant is good one.

My friend accidentally left his water hose hooked up during the winter and the ice that froze up in it broke the hydrant. We ordered the new hydrant from Supplyhouse due to the fast shipping and fair pricing. Now his wife can water her flowers 💐 and his children can play in the lawn sprinkler 🚿 Thankful for the good people from Supplyhouse.com Good job guy's.
Coolcammander
South central Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Peferct

Very well made sillcock and a very good price
Markus
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good.

Turns off and on.
Frank
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

So far, so good. Got it quick.
?
Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and Quick service

Works as it should and half what they wanted at the local big box store.
Rick
Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well build with nice chrome finish !

Will Build with nice chrome finish.
Oakie
Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy