Apply to be a TradeMaster!
Main product image of 8", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

8", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)

Brand:
Boshart
SKU:
0865-080NL
Rating:
(2)
Q&A:
(1)
8", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$30.78 each
BOX UP & SAVE 11%
$55.06 box of 2
$27.53 each
In Stock
In Stock
Get 156 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
8"

Description

–
8", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Silcock (Lead Free)

Specs

–
Wall Thickness:

8"

Application:

Plumbing

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Length (Inches):

8"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Wall Thickness
Application
Product Type
Size
Lead Free
CURRENT ITEM
Product Image of 8", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
8", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
SKU: 0865-080NL
(2)
8"
Plumbing
Wall Hydrant
1/2"
Yes

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product well made has a great appearance

Easy install Quality throughout.
Big Mac
N.Y.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended.

Excellent product and SupplyHouse is a pleasure to deal with.
Guy
Pa.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Between what points is the length measured?

Asked by Tommy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

from the outlet spout to the start of threaded supply connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy