Apply to be a TradeMaster!
Main product image of 1/2" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Full Port Press Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$10.73 each
BOX UP & SAVE 16%
$89.80 box of 10
$8.98 each
In Stock
In Stock
Get 1,278 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: 310D012-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
CUPC , NSF 372, NSF 61 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" Full Port Press Ball Valve w/ Drain (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Specs

    –
    Standards Met:

    CUPC

    NSF 372

    NSF 61

    Size:

    1/2"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Type:

    Press x Press

    Connection Method:

    Press

    Features:

    Bleeder

    Lead Free:

    Yes

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Connection Type
    Connection Method
    Lead Free
    1/2"
    Brass
    Press x Press
    Press
    Yes
    1/2" ProPress Full Port Ball Valve w/ Stainless Trim (Lead Free)
    SKU: 79923
    1/2"
    Bronze
    Press x Press
    Press
    Yes
    1/2"
    Brass
    Press x Press
    Press
    Yes

    You May Also Need

    Product Reviews

    4.8 out of 5 reviews
    100% would recommend this product
    4.8
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    20%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    i would buy this product again

    AAA
    rob
    PA
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase this product repeatedly

    This product will be used to install on a water line serving the water heater. It has a drain to allow it to be shut off and drained above the line. This product is not available at any box stores.
    Fog
    Upper Marlboro, MD
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Used for potable water service, worked well good price
    Wayne
    Broomall PA.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Only ball valve I can find with a drain port.

    Wish it WASN'T made in CHINA
    Steve
    MA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good price, works fine.

    Worked fine with a Milwaukee M12 Force Logic press tool.
    Fritz
    Sterling Heights, MI
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy