Apply to be a TradeMaster!
Main product image of 1/2" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Male x Hose Bibb (Lead Free)

Brand:
Boshart
SKU:
0871-05NL
Rating:
(1)
Q&A:
(0)
1/2" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$11.39 each
BOX UP & SAVE 5%
$107.90 box of 10
$10.79 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Cast Brass
Product Highlight: Inlet Type
MNPT
Product Highlight: Pressure Rating
125 WOG
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Lead Free Cast Brass
  • Hose Bibb-Male
  • 125 WOG
  • Hose X MIP 1/2" - 1"
  • 1/2" MIP X 1/2" Solder Inlet
  • ISO-9002
  • Replacement Handles Available

Specs

–
Size:

1/2" x 3/4"

Material:

Cast Brass

Inlet Type:

MNPT

Pressure Rating:

125 WOG

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Inlet Type
Pressure Rating
Lead Free
CURRENT ITEM
Product Image of 1/2" Male x Hose Bibb (Lead Free)
1/2" Male x Hose Bibb (Lead Free)
SKU: 0871-05NL
(1)
1/2" x 3/4"
Cast Brass
MNPT
125 WOG
Yes
1/2" x 3/4"
Forged Brass
MNPT
125 PSI CWP
Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what i ordered

This is exactly what i ordered
lou the buyer
wisc.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy