Apply to be a TradeMaster!
Main product image of 1/2" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Male x Hose Bibb (Lead Free)

Brand:
Boshart
SKU:
0852-05NL
Rating:
(2)
Q&A:
(1)
1/2" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$8.78 each
BOX UP & SAVE 11%
$77.80 box of 10
$7.78 each
In Stock
In Stock
Get 19 Mon, Oct 5
Order by today, receive Monday
This item replaces: 646BV03LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Forged Brass
Product Highlight: Inlet Type
MNPT
Product Highlight: Pressure Rating
125 PSI CWP
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Lead Free Forged Brass
  • 125 WOG
  • Hose Bibb-Male
  • Ball Valve Type
  • Hose x MIP 1/2" and 3/4"
  • 1/2" MIP x 1/2" Solder Inlet
  • Replacement Handles Available

Specs

–
Size:

1/2" x 3/4"

Application:

Plumbing

Material:

Forged Brass

Inlet Type:

MNPT

Pressure Rating:

125 PSI CWP

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Inlet Type
Lead Free
CURRENT ITEM
Product Image of 1/2" Male x Hose Bibb (Lead Free)
1/2" Male x Hose Bibb (Lead Free)
SKU: 0852-05NL
(2)
1/2" x 3/4"
Forged Brass
MNPT
Yes
1/2" x 3/4"
Cast Brass
MNPT
Yes
1/2" Male x Hose Bibb
SKU: HBM050-NP
1/2"
Cast Brass
MNPT
No
1/2" x 3/4"
Cast Brass
MNPT
Yes

You May Also Need

Hose Bibb Mounting Plate, 5-3/4" x 2-3/4" x 1/8"
SKU: HBMP
Hose Bibb Mounting Plate

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Poor quality construction

I ordered 26 of these valves and after installation, noticed that 5 were cracked. I suspect that they cracked when brought up to temperature for soldering. Seeing as how this is advertised to have a "solder inlet", the valve should be able to withstand direct contact with a torch for an extended period of time. Very disappointed.
1SQ
Washington
12 years ago
Was this review helpful to you?

Great lead free outdoor faucet

I fixed and relocated a leaking hose bib. I was looking for a hose bib that was lead free and found this one. It is quality made and feels solid. Quick and easy to install. Easy to turn the knob on and off.
Eric the handyman
San Diego
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The description says that this item is 1/2" MIP. One review said that this was a sweat connection. Is this item MIP or sweat?

Asked by Stephen 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its MIP as far as i know.

Was this review helpful to you?
- tangent

It's both: male pipe thread outside, with sweat inlet. I bought the larger version of this item, which I assume is similar. An undocumented feature I noticed is that when turning the handle to "off", there is a point of higher resistance followed by a click. This may not be a desirable feature for an elderly person with arthritis.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy