Apply to be a TradeMaster!
Main product image of 3/4" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male x Hose Bibb (Lead Free)

Brand:
Boshart
SKU:
0871-07NL
Rating:
(0)
Q&A:
(0)
3/4" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$17.93 each
BOX UP & SAVE 13%
$156.00 box of 10
$15.60 each
In Stock
In Stock
Get 8 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Pressure Rating
125 WOG
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Lead Free Cast Brass
  • Hose Bibb-Male
  • 125 WOG
  • Hose X MIP 1/2" - 1"
  • 3/4" MIP X 3/4" Solder Inlet
  • ISO-9002
  • Replacement Handles Available

Specs

–
Material:

Cast Brass

Size:

3/4" x 3/4"

Inlet Type:

MNPT

Pressure Rating:

125 WOG

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Pressure Rating
Lead Free
CURRENT ITEM
Product Image of 3/4" Male x Hose Bibb (Lead Free)
3/4" Male x Hose Bibb (Lead Free)
SKU: 0871-07NL
Cast Brass
3/4" x 3/4"
125 WOG
Yes
Forged Brass
3/4" x 3/4"
125 PSI CWP
Yes

You May Also Need

Hose Bib Buddy Spigot Mounting Plate
SKU: BUDDY150
Hose Bib Buddy

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy