Apply to be a TradeMaster!
Main product image of 3/4" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Male x Hose Bibb (Lead Free)

Brand:
Boshart
SKU:
0852-07NL
Rating:
(1)
Q&A:
(1)
3/4" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$9.38 each
BOX UP & SAVE 5%
$89.20 box of 10
$8.92 each
In Stock
In Stock
Get 397 Fri, Oct 9
This item replaces: 646BV04, 646BV04LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Brass
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Pressure Rating
125 PSI CWP
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Lead Free Forged Brass
  • 125 WOG
  • Hose Bibb-Male
  • Ball Valve Type
  • 3/4" MIP x 3/4" Hose
  • Replacement Handles Available

Specs

–
Application:

Plumbing

Material:

Forged Brass

Size:

3/4" x 3/4"

Connection Type:

Threaded

Thread Type:

Male

Pressure Rating:

125 PSI CWP

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Lead Free
CURRENT ITEM
Product Image of 3/4" Male x Hose Bibb (Lead Free)
3/4" Male x Hose Bibb (Lead Free)
SKU: 0852-07NL
(1)
Forged Brass
3/4" x 3/4"
Yes
3/4" Male x Hose Bibb
SKU: HBM075-NP
Cast Brass
3/4"
No
Cast Brass
3/4" x 3/4"
Yes
Cast Brass
3/4"
Yes

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid product

These are great Bibs-I have replaces about 6 of the older bib style with these. 1/2 turn and they are on full or off-They have held up for 3 seasons now.
Onokai
Arcata,Ca
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The outlet in the picture does not appear to be threaded for a hose. Can you confirm that it is threaded?

Asked by Skeeter 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The outlet is male hose thread.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy