Apply to be a TradeMaster!
Main product image of 3/4" FNPT x GHT Brass Bent Nose Garden Valve (No Lead)
Magnifying glass
Hover image to zoom

3/4" FNPT x GHT Brass Bent Nose Garden Valve (No Lead)

Brand:
Boshart
SKU:
0872-07NL
Rating:
(1)
Q&A:
(0)
3/4" FNPT x GHT Brass Bent Nose Garden Valve (No Lead)
Magnifying glass
Hover image to zoom
$16.50 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Connection Method: 
Threaded

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x Hose Connection

Description

–
3/4" FNPT x GHT Brass Bent Nose Garden Valve (No Lead)

Product Features:
  • Inlet threads conform to ANSI/ASME B1.20.1
  • Outlet thread is 3/4" GHT
  • Max Pressure Rating: 125 PSI
  • Max Temperature Rating: 160°F (71°C)

Specs

–
Product Type:

Valve

Size:

3/4"

Material:

Brass

Connection Type:

FNPT x Hose

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well built hose bib

This type of hose bib that is not easily found locally. No problem, Supply House is my go to source for plumbing.
Curt
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy