Apply to be a TradeMaster!
Main product image of 1" FNPT x GHT Brass Bent Nose Garden Valve (No Lead)
Magnifying glass
Hover image to zoom

1" FNPT x GHT Brass Bent Nose Garden Valve (No Lead)

Brand:
Boshart
SKU:
0872-10NL
Rating:
(5)
Q&A:
(0)
1" FNPT x GHT Brass Bent Nose Garden Valve (No Lead)
Magnifying glass
Hover image to zoom
$18.60 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Size: 
1"
Connection Method: 
Threaded

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x Hose Connection

Description

–
1" FNPT x GHT Brass Bent Nose Garden Valve (No Lead)

Product Features:
  • Inlet threads conform to ANSI/ASME B1.20.1
  • Outlet thread is 3/4" GHT
  • Max Pressure Rating: 125 PSI
  • Max Temperature Rating: 160°F (71°C)

Specs

–
Product Type:

Valve

Size:

1"

Material:

Brass

Connection Type:

FNPT x Hose

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

great

good quality
DA
Oakhurst Ca
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out well

Hard to find this kind of nozzle, especially a high quality one. This fit the bill after the one from another hardware store didn't work out.
BearMountainBooks
NM
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

nice
DA
Oakhurst Ca
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On Point and On Time

Supply House was able to supply a 1" brass garden hose bib that I couldn't find in any hardware store. What arrived was exactly what I was looking for and it arrived exactly when they said it would. I would buy from them again.
DLD
San Diego CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garden facete

Happy with my purchase, good price and fast delivery.
RON
Morgan Hill
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy