Apply to be a TradeMaster!
Main product image of 10", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

10", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)

Brand:
Boshart
SKU:
08QTWH07-100NL
Rating:
(6)
Q&A:
(2)
10", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Wall Thickness
10"

Description

–
10", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
  • Quarter-turn
  • Specs

    –
    Product Type:

    Wall Hydrant

    Size:

    3/4" x 1/2"

    Lead Free:

    Yes

    Application:

    Residential

    Inlet Type:

    FNPT x MNPT

    Anti-Siphon:

    Yes

    Yes

    Outlet Size:

    3/4"

    Outlet Type:

    Garden Hose Thread

    Wall Thickness:

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" ProPEX Ring with Stop
    SKU: Q4690756
    Uponor (Wirsbo)

    Product Reviews

    3.67 out of 6 reviews
    60% would recommend this product
    3.67
    out of 6 Reviews
    60% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    33%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Failed

    I installed 2 of them. The first one failed in year one. The second failed in year 2.
    T
    NY
    8 months ago
    Was this review helpful to you?

    Worked as advertised

    Arrived promptly
    Dewey
    Michigan
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great device

    Keep me on your books. I'll be back.
    B
    PA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Super easy install

    I needed to replace both of my outside water faucets and don't like to pay someone to do something I can do myself. The hardest part was getting the old faucets out. After that I was able to install the new faucets in a matter of minutes. I also love the 1/4 turn on and off.
    DIYer
    Wisconsin
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    1/4 turn, works great
    Chuck
    West Islip,ny
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    No repair kits available when seat fails

    I purchased 4 of these, and 1 of the 4 failed to shut off from the beginning. I found out there wasn't a repair kit option for this valve, requiring me to cut my PEX line to remove the valve and return it for replacement. Supply House was very supportive and excellent to deal with, willing to replace the defective valve, so my issue is strictly with the valve and the lack of ability to repair it. I dread the day when these valves fail and begin to drip, because they will eventually. When they do, and since I have to cut my PEX lines to remove and replace anyway, I will be finding a valve brand I can repair and installing those.
    Homegrown Plumber
    Oreogn
    9 years ago
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Can this hose bibb be used for potable water?

    Asked by Fred 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, this hose bibb is lead free and it is rated for use with potable water.

    Was this review helpful to you?

    Q: The 1/2 fitting shows a male fitting and the description states a female fitting. Which is it?

    Asked by Brad 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Image may not be actual representation of item. The description is the item you would be receiving

    Was this review helpful to you?
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    This features 3/4" male threads and 1/2" Female threads. It can use either.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy