Shop Resideo Sale
Main product image of 14", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

14", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)

Brand:
Boshart
SKU:
08QTWH07-140NL
Rating:
(11)
Q&A:
(0)
14", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$58.33 each
In Stock
In Stock
Get 31 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
14"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
14", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
  • Quarter-turn
  • Specs

    –
    Product Type:

    Wall Hydrant

    Size:

    3/4" x 1/2"

    Lead Free:

    Yes

    Wall Thickness:

    14"

    Inlet Type:

    FNPT x MNPT

    Anti-Siphon:

    Yes

    Yes

    Outlet Size:

    3/4"

    Outlet Type:

    Garden Hose Thread

    Application:

    Residential

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Hose Bibb Mounting Plate, 5-3/4" x 2-3/4" x 1/8"

    Product Reviews

    4.91 out of 11 reviews
    100% would recommend this product
    4.91
    out of 11 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    91%
    4 star
    9%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 11 reviews

    Solid product

    So far, so good. Just installed a few days ago. No issues.
    Just Bob
    Jackson NJ
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Frostproof silcock

    Exact size and frostproof silcock
    J
    Fernley, NV
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Easy installation
    J
    New jersey
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    1/4 turn can't be beat.

    Well made and an easy install. Particularly like the stamped top and bottom near the treaded end. Makes a one man install faster knowing you have the bibb correctly positioned.
    Mark
    Nashville
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    PA needs long silkocks.
    B
    PA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I buy it again!

    Easy install, and 1/2 turn shut off. Works great.
    Janya
    NH
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Smooth operation

    Operates smoothly. Appears to be of solid construction. Might be better if SupplyHouse provides installation manual and specs on website.
    Charlie
    Glenn Dale, MD
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    1/4 turn is so nice

    No more 8 turns to just turn on hose 1/4 turn is so quick and the unit itself is very well built.
    Ew
    Pittsburgh, PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Seems like it's well made .

    So far everything is working like it should, will give a review after I had it for a year.
    Mike a fixer
    East Troy,WI
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality

    The quarter turn operation is smooth. Construction seems well made. I have two on the house, so I'll let you know in in 10 years how they hold up. The third frost free hydrant on the house is 60 years old and going strong. Hope these do as well.
    Russ
    Kentucky
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy