Apply to be a TradeMaster!
Main product image of 12", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

12", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)

Brand:
Boshart
SKU:
08QTWH07-120NL
Rating:
(0)
Q&A:
(1)
12", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$56.67 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
12"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
12", 3/4" MIP x 1/2" FIP - Frost-Proof Anti-Siphon Sillcock (Lead Free)
  • Quarter-turn
  • Specs

    –
    Product Type:

    Wall Hydrant

    Size:

    3/4" x 1/2"

    Lead Free:

    Yes

    Wall Thickness:

    12"

    Inlet Type:

    FNPT x MNPT

    Anti-Siphon:

    Yes

    Yes

    Outlet Size:

    3/4"

    Outlet Type:

    Garden Hose Thread

    Application:

    Residential

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: is this 3/4" inlet or 1/2" inlet?

    Asked by Mr. Lee 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Both, it's 3/4" male and tapped 1/2" female inside.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy