Apply to be a TradeMaster!
Main product image of 10 Micron 10" Carbon Block Cartridge
Magnifying glass
Hover image to zoom

10 Micron 10" Carbon Block Cartridge

Brand:
Boshart
SKU:
14-CB1-10
Rating:
(2)
Q&A:
(0)
10 Micron 10" Carbon Block Cartridge
Magnifying glass
Hover image to zoom
$10.51 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–

Are ideal for point-of-use (POU) and Reverse Osmosis applications. These cartridges can be used in a wide range of applications such as residential, food service, commercial, and industrial. The CB Series carbon blocks are great for displacing traditional GAC (Granular Activated Carbon) and PAC (Powdered Activated Carbon) filters in application where high chlorine reduction is needed. Our CB Series are able to compete with virtually all carbon blocks.

Manufactured with high purity activated carbon. Provide an exceptional cost-to-performance value. High chlorine reduction, great dirt-holding capacity, and greatly reduced carbon fines, making the CB series the carbon block of choice.


Product Specifications:
  • Carbon: Activated Carbon
  • Netting: Polypropylene
  • End Caps: Polypropylene
  • Gaskets: Neoprene
  • Outer Wrap: Polypropylene
  • Temp Rating: 40°F to 110°F
  • Inner Wrap: Polypropylene
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Reverse Osmosis

Type:

Drinking Water

Filter Type:

Carbon Block

Material:

Carbon

Flow Rate (GPM):

1

Micron Rating:

10

Height:

10"

Diameter (Inches):

2-1/2"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent products and services

I was able to buy the right water filter and delivery was quick!
Wayne
Sophia, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filters are great and customer service is even better!

These filters work great for the whole house and more convenient to get through this service. Customer service was excellent when one of the filters I ordered was broken upon delivery. A replacement was quick to arrive with no additional cost. I will definitely be a repeat customer!
Wayne
Sophia, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy