Apply to be a TradeMaster!
Main product image of 10" Standard Clear Housing Kit, 3/4" NPT
Magnifying glass
Hover image to zoom

10" Standard Clear Housing Kit, 3/4" NPT

Brand:
Boshart
SKU:
14FHK-SC-1007
Rating:
(4)
Q&A:
(0)
10" Standard Clear Housing Kit, 3/4" NPT
Magnifying glass
Hover image to zoom
$51.94 each
In Stock
In Stock
Get 30 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
5-1/5" Diameter

Description

–
Product Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 60 PSI
  • Temperature Rating: 39-125°F (4-52°C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
  • Accepts standard model 10" cartridges (not included)

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Max Pressure (PSI):

60

Max Water Temp (°F):

125°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

10"

Diameter (Inches):

5-1/5"

Housing Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect!

Great service, perfect fit, easy installation, great price.
DIY
Billings, MT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heavy duty filter housing

Heavy duty well made filter housing
TennWalker
Woodbury,Tennessee
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Great product and great customer service
Marco
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to be a good value so far

Happy so far with the filter
KP
Hughesville, Md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy