Apply to be a TradeMaster!
Main product image of 5 Micron 10" Standard GAC Cartridge
Magnifying glass
Hover image to zoom

5 Micron 10" Standard GAC Cartridge

Brand:
Boshart
SKU:
14-GAC1-05
Rating:
(4)
Q&A:
(0)
5 Micron 10" Standard GAC Cartridge
Magnifying glass
Hover image to zoom
$13.22 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The BII filter cartridge is manufactured with melt blown technology into a multi-layer structure to provide superior filter efficiency, pressure drop and cartridge life.


Product Specifications:
  • Standard specification meets most of the housings in the market.
  • General industrial RO systems, food and beverage, commercial and home RO system use.
  • Gradient four (4) layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life. Cartridge can achieve up to two times that of the double layers.
  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
  • Good chemical resistance and is not prone to bacterial attack.
  • Maximum operating temperature rating: 140°F (60°C)
  • Maximum operating forward pressure drop: 60(C): 1.8kg/cm2; 20(C) 3.2 kg/cm2
  • Replacing pressure drop 1.5kg/cm2
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Reverse Osmosis

Point of Use

Type:

Drinking Water

Filter Type:

Granular-Activated Carbon

Material:

Carbon

Flow Rate (GPM):

1

Micron Rating:

5

Height:

10"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Max Pressure (PSI):

125

Max Water Temp (°F):

110°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Flow Rate (GPM)
Height
CURRENT ITEM
Filter Cartridge
Reverse Osmosis
Point of Use
Drinking Water
1
10"
Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack
SKU: 5541731
Replacement Cartridge
Plumbing
Point of Entry
Whole House
3
9-3/4"
Filter Cartridge
Point of Use
Drinking Water
1
9-3/4"

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good tasting water

we have had a whole house filter system for our cold water tap and ice maker for several years. The filters have always worked as they should. We have used Supply House for a few years now because the filters are cheaper on line and the service is excellent. The people at Supply House are polite and knowledgeable and honest.
Oliver J, Cool
South Bend, Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need it

We have a whole house water purification system of which this filter system is a part.
Oliver l kool
South bend in.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need it.

The price is right, the company is competent, the employees are knowledgeable and polite. Great to do business with them.
Oliver j kool
South bend in.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter

I have used this filter for many years. However it became hard to find in our area. Supply house was a good place to buy it and at a great price.
Michael 80
South Bend, In.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy