Apply to be a TradeMaster!
Main product image of GAC-10, Granular-Activated Carbon Drinking Water Filter Cartridge
Magnifying glass
Hover image to zoom

GAC-10, Granular-Activated Carbon Drinking Water Filter Cartridge

Brand:
Pentair
SKU:
155109-43
Rating:
(0)
Q&A:
(0)
GAC-10, Granular-Activated Carbon Drinking Water Filter Cartridge
Magnifying glass
Hover image to zoom
$21.03 each
In Stock
In Stock
Get 26 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter

Description

–
Features:
  • Effective bad taste & odor and chlorine taste & odor reduction*
  • Designed for maximum adsorption
  • Post-filter to reduce carbon fines
  • Available in a variety of sizes and flow rates

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Filter Type:

Granular-Activated Carbon

Flow Rate (GPM):

1

Service Life:

5000 Gallons

Max Water Temp (°F):

125°F

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Filter Type
Flow Rate (GPM)
Filter Cartridge
Point of Use
Drinking Water
Granular-Activated Carbon
1
Filter Cartridge
Point of Use
Reverse Osmosis
Drinking Water
Granular-Activated Carbon
1

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy