The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.
| Product Type: | Filter Cartridge |
|---|---|
| Application: | Point of Entry |
| Type: | Heavy-Duty Sediment |
| Filter Type: | Pleated |
| Material: | Polyester |
| Flow Rate (GPM): | 10 |
| Micron Rating: | 1 |
| Height: | 10" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 125 |
| Max Water Temp (°F): | 125°F |