Apply to be a TradeMaster!
Main product image of 5 Micron 10" Giant Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom

5 Micron 10" Giant Pleated Polyester Sediment Cartridge

Brand:
Boshart
SKU:
14-GPPE1-05
Rating:
(5)
Q&A:
(0)
5 Micron 10" Giant Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom
$16.21 each
In Stock
In Stock
Get 83 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Manufactured from FDA grade material for potable water
  • Head comes with dual 1" FPT and 1-1/2" FPT threads on both inlet and outlet connections, c/w pressure relief / bleed button on inlet side
  • Positive "stop" in white polypropylene head and clear styrene acrylonitrile (SAN) bowl connecting threads prevents overtightening of filter bowl
  • Securely retained "O"-ring ensures an effective seal between head and bowl, eliminating potential leaks due to accidental misplacement of "O"-ring
  • Mounting bosses molded in head for available mounting bracket
  • Maximum operating temperature rating: 125°F (52°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Heavy-Duty

Sediment

Filter Type:

Pleated

Material:

Polyester

Flow Rate (GPM):

10

Micron Rating:

5

Height:

10"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

125

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

O-Ring for 14FHK-GC-1007
SKU: 14FHPT-GOR
Boshart

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Product satisfaction

The product was great and the woman how helped me get the right filter was great also, thanks a lot
Arnold
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This company understands prompt delivery to Maryland

Supply House has made it easier to get quality plumbing products fast. These filters block the sediment in the water line when there is a break in the mains distribution pipe at the street.
Matt the plumber
Columbia, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat Customer

The website was easy to use, delivery was quick, and transaction was clean.
themntneer
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again as needed

I use this to filter our well water. They work great!! I have a spin down filter in front of the 5 micron filter & they turn completly brown & I have to change them every 2 - 4 weeks depending on use.
Factotum
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely purchase again and again

The parts ordered were exactly what I needed and the delivery was exceptionally prompt. Would definitely buy from Supply House again and again.
Joe
Front Royal, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy