Apply to be a TradeMaster!
Main product image of 50 Micron 10" Giant Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom

50 Micron 10" Giant Pleated Polyester Sediment Cartridge

Brand:
Boshart
SKU:
14-GPPE1-50
Rating:
(5)
Q&A:
(0)
50 Micron 10" Giant Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom
$17.34 each
In Stock
In Stock
Get 29 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Manufactured from FDA grade material for potable water
  • Head comes with dual 1" FPT and 1-1/2" FPT threads on both inlet and outlet connections, c/w pressure relief / bleed button on inlet side
  • Positive "stop" in white polypropylene head and clear styrene acrylonitrile (SAN) bowl connecting threads prevents overtightening of filter bowl
  • Securely retained "O"-ring ensures an effective seal between head and bowl, eliminating potential leaks due to accidental misplacement of "O"-ring
  • Mounting bosses molded in head for available mounting bracket
  • Maximum operating temperature rating: 125°F (52°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Heavy-Duty

Filter Type:

Pleated

Material:

Polyester

Flow Rate (GPM):

10

Micron Rating:

50

Height:

10"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

125

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent Product

50 Micron 10" Giant Pleated Polyester Sediment Cartridge - excellent quality and exactly what I needed to replace my previous Cartridge. So happy to have found Supply House. Product arrived on time and as described.
Mel
Dublin, TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

50 Micron 10" Sediment Cartridge

Easy ordering and fast delivery
Max
Charlottsville, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sediment cartridge

Works perfectly for our well water.
Cinner
Effort Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Works great easy to clean
granpadirt
Marsing ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

We appreciate the fast service in shipping the filters. We will be purchasing these filters again.
Jeanne
Hickory, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy