Apply to be a TradeMaster!
Main product image of 10" Giant Blue Housing Kit, 1" NPT
Magnifying glass
Hover image to zoom

10" Giant Blue Housing Kit, 1" NPT

Brand:
Boshart
SKU:
14FHK-GB-1010
Rating:
(2)
Q&A:
(0)
10" Giant Blue Housing Kit, 1" NPT
Magnifying glass
Hover image to zoom
$88.46 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
7-2/5" Diameter

Description

–
Product Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 90 PSI
  • Temperature Rating: 39-100°F (4-38°C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
  • Accepts "G" model 10" cartridges (not included)
  • Large capacity suitable for high flow applications


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Outlet Size:

1"

Inlet Size:

1"

Connection Type:

NPT

Height:

10"

Diameter (Inches):

7-2/5"

Housing Color:

Blue

Used With:

FM15B

FC15B

FP15B

FG15B-KS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Max Water Temp (°F)
CURRENT ITEM
Filter Housing
Point of Entry
Whole House
Heavy-Duty
90
100°F
Filter Housing
Point of Entry
Whole House
Heavy-Duty
100
100°F

You May Also Need

20 Micron 10" Giant Pleated Polyester Sediment Cartridge
SKU: 14-GPPE1-20
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice Filter Housing

Good quality filter housing, easy to install
JohnnyF
Freeport, FL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice, Sturdy Filter Housing

I am using the rust/iron filter in this housing, as our irrigation sprinklers have so much iron that they stain the house, driveway, windows, etc. A horrible maintenance headache. It's only been 1 week, but I certainly hope this works. Very easy to install.
JohnnyF
Florida
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy