Apply to be a TradeMaster!
Main product image of 1 Micron 10" Standard Spun Poly Sediment Cartridge
Magnifying glass
Hover image to zoom

1 Micron 10" Standard Spun Poly Sediment Cartridge

Brand:
Boshart
SKU:
14-SP1-01
Rating:
(0)
Q&A:
(0)
1 Micron 10" Standard Spun Poly Sediment Cartridge
Magnifying glass
Hover image to zoom
$2.83 each
BOX UP & SAVE 14%
$48.80 box of 20
$2.44 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Filter Media: Non-woven polyester
  • End Caps: Polypropylene with TPR Gasket
  • Core: Polypropylene
  • Temperature rating: 40°F to 125°F (4.4°C to 51.7°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

Spun Fibers

Material:

Polypropylene

Flow Rate (GPM):

3

Micron Rating:

1

Height:

10"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Max Water Temp (°F):

125°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Flow Rate (GPM)
Micron Rating
CURRENT ITEM
Product Image of 1 Micron 10" Standard Spun Poly Sediment Cartridge
1 Micron 10" Standard Spun Poly Sediment Cartridge
SKU: 14-SP1-01
Filter Cartridge
Point of Entry
Sediment
3
1
Replacement Cartridge
Point of Entry
Plumbing
Whole House
20
5

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy