Apply to be a TradeMaster!
Main product image of 5 Micron String Wound Filter Cartridge (2.5" X 10")
Magnifying glass
Hover image to zoom

5 Micron String Wound Filter Cartridge (2.5" X 10")

Brand:
Boshart
SKU:
14-SWP1-05
Rating:
(2)
Q&A:
(0)
5 Micron String Wound Filter Cartridge (2.5" X 10")
Magnifying glass
Hover image to zoom
$6.83 each
In Stock
In Stock
Get 40 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

String Wound

Material:

Polypropylene

Flow Rate (GPM):

5

Micron Rating:

5

Height:

9-7/8"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Max Water Temp (°F):

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Filter Type
Material
CURRENT ITEM
Product Image of 5 Micron String Wound Filter Cartridge (2.5" X 10")
5 Micron String Wound Filter Cartridge (2.5" X 10")
SKU: 14-SWP1-05
(2)
Filter Cartridge
Point of Entry
Sediment
String Wound
Polypropylene
Filter Cartridge
Point of Entry
Sediment
String Wound
Polypropylene

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Recommend

Very good quality Quick delivery
JT
NC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, prompt delivery

Good price and prompt delivery for filter.
Bill
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy