Apply to be a TradeMaster!
Main product image of W5W, Polypropylene String Wound Sediment Filter Cartridge, 2 Pack (5 Micron)
Magnifying glass
Hover image to zoom

W5W, Polypropylene String Wound Sediment Filter Cartridge, 2 Pack (5 Micron)

Brand:
Pentair
SKU:
155186-52
Rating:
(5)
Q&A:
(0)
W5W, Polypropylene String Wound Sediment Filter Cartridge, 2 Pack (5 Micron)
Magnifying glass
Hover image to zoom
$15.30 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
2-3/8" Diameter
Product Highlight: Used With
WC34-PR, W38-PRA, WC34-PRB, W34-PR, WH34, WVC-34

Description

–
FEATURES/BENEFITS
  • Manufactured from a durable polypropylene cord that is wound around a rigid polypropylene core
  • Economical solution to reduce fine sediment, including sand, silt, rust, and scale particles
  • Suitable for a wide variety of sediment filtration applications
  • Capable of withstanding temperatures up to 165°F (73.9°C)
  • String wound design reduces fine sediment from a variety of fluids
  • Available in nominal 5-, 30- and 50-micron ratings*
  • Compatible with all Pentair 10” housings
  • For use on chlorinated and non-chlorinated drinking water supplies


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Material:

Polypropylene

Filter Type:

String Wound

Flow Rate (GPM):

7

Micron Rating:

5

Height:

9-7/8"

Diameter (Inches):

2-3/8"

Reduction Claim:

Sediment

Rust

Scale

Used With:

WC34-PR

W38-PRA

WC34-PRB

W34-PR

WH34

WVC-34

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Material
Filter Type
CURRENT ITEM
Product Image of W5W, Polypropylene String Wound Sediment Filter Cartridge, 2 Pack (5 Micron)
W5W, Polypropylene String Wound Sediment Filter Cartridge, 2 Pack (5 Micron)
SKU: 155186-52
(5)
Filter Cartridge
Point of Entry
Sediment
Polypropylene
String Wound
Filter Cartridge
Point of Entry
Sediment
Polypropylene
String Wound

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great

Excellent match and for top the original
Great
Bel Air Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase and will do so again

Great string wound filters for my home well water service. Easy to see for when needing to change out.
Mdspear107
Flintstone, Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome merchant, great price on these cartridges!

We've been using these filter cartridges for over 15 years, an some places charge ridiculous prices--so I did a web search and found Supply House. I chatted online with Cheyenne at customer service who was super helpful. Not only did I get the exact filters I wanted (not a cheaper substitute) at a great price, but they came packaged well the NEXT DAY! I will definitely be back. Highly recommend!
smart blonde
East Coast
3 years ago
Was this review helpful to you?

I would definitely buy from this merchant again

Good selection of parts, easy to order, fast delivery
Wayne
Rocky Ford, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

american plumber w5w

excellent whole house sediment filter. supply house was easy to order and order arrived promptly
GaleNC
North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy