Apply to be a TradeMaster!
Main product image of 10" Giant Clear Housing Kit, 1-1/2" NPT
Magnifying glass
Hover image to zoom
10" Giant Clear Housing Kit, 1-1/2" NPT
Magnifying glass
Hover image to zoom
$154.19 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
7-2/5" Diameter

Description

–
Product Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 90 PSI
  • Temperature Rating: 39-100°F (4-38°C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
  • Accepts "G" model 10" cartridges (not included)
  • Large capacity suitable for high flow applications

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Outlet Size:

1-1/2"

Inlet Size:

1-1/2"

Connection Type:

NPT

Height:

10"

Diameter (Inches):

7-2/5"

Housing Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Max Water Temp (°F)
CURRENT ITEM
Product Image of 10" Giant Clear Housing Kit, 1-1/2" NPT
10" Giant Clear Housing Kit, 1-1/2" NPT
SKU: 14FHK-GC-1015
Filter Housing
Point of Entry
Whole House
Heavy-Duty
90
100°F
Filter Housing
Point of Entry
Whole House
Heavy-Duty
100
100°F

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy