Apply to be a TradeMaster!
Main product image of W10-BC, 1" Clear Heavy-Duty Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom

W10-BC, 1" Clear Heavy-Duty Housing with Pressure Relief Button

Brand:
Pentair
SKU:
152080
Rating:
(9)
Q&A:
(2)
W10-BC, 1" Clear Heavy-Duty Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom
$203.44 each
In Stock
In Stock
Get 19 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Size
1" Connection
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
13-1/8"

Description

–

Features:

  • Designed to meet the requirements of large-capacity filtration
  • Deliver high flow rates with low pressure drop
  • Extra-large housing allows for greater cartridge capacity, reducing the number of vessels required for high flow-rate applications
  • Offered in 10" and 20" sizes
  • Available with 1" and 1-1/2" NPT inlet and outlet ports
  • Accommodate a wide range of 4-1/2" diameter cartridges
  • Include spanner wrench & replacement o-ring
  • Feature a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges
  • Includes a clear housing that allows for on-site examination of flow and cartridge condition


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Max Pressure (PSI):

100

Connection Size:

1"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

13-1/8"

Diameter (Inches):

7-1/4"

Housing Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Max Water Temp (°F)
CURRENT ITEM
Product Image of W10-BC, 1" Clear Heavy-Duty Housing with Pressure Relief Button
W10-BC, 1" Clear Heavy-Duty Housing with Pressure Relief Button
SKU: 152080
(9)
Filter Housing
Point of Entry
Whole House
Heavy-Duty
100
100°F
Filter Housing
Point of Entry
Heavy-Duty
Whole House
90
100°F
Filter Housing
Point of Entry
Whole House
Heavy-Duty
90
100°F
Filter Housing
Point of Entry
Heavy-Duty
Whole House
90
100°F

You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Quality, Heavy Duty housing

Install went well. I had concerns about "burying" the brass male adapter. Just a couple wraps of Blue Monster and a heavy smear of Real-Tuff. No issues. *Note: this does come with mounting bracket.
JackD
Madison, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HD Clear Housing Only Way To Go

I bought this to replace a W10-PR (solid color sump) because it's "clearly" much easier to monitor when the filter inside it needs to be replaced. Looking at product pictures, I hoped to just swap out the American Plumber solid color (PR) sump with the clear sump (BC) BUT the feed/outflow heads are NOT the same! SupplyHouse tech support told me this before I ordered it and they were correct. EXCELLENT pros at SupplyHouse are always very helpful.
Eddie
Durham, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Useful information about this product.

I want to mention that I purchased a filter wrench because it doesn't say that one is included however it did arrive with one in the box. The mounting bracket is not included and needs to be purchased separately. Also worth noting that the clear housing needs to be replaced after 5 years of use where as the opaque housing is good for 10 years of use before it needs to be replaced. If I had know that in advance I would have purchased the opaque housing instead. Replacement o-rings are not included with filters and need to be purchased separately but 1 does come with the new housing. Otherwise the filter housing is well made.
Red
Nj
4 years ago
Was this review helpful to you?

yes

Easily done!
Nall
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied with product

Good build, easy install.
DC
Wilmington NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend Seller and Product

Product we bought was a much higher quality then the original one we had to replace.
HelloNeighbor
Charlottesville VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Flow

Replaced a ¾ inch filter. Increased flow significantly.
Grandpa Bill
Shaver Lake, California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not come with mounting bracket

This filter does not come with a mounting bracket like most others do, you need to order it separately.
John M
Granby, co
5 years ago
Was this review helpful to you?

Whole House Filter

I used this as a whole house filter before our water filter/softener setup. It works great. Put a 20 micron filter in this housing and a 5 micron in the setup after. Made a great improvement in our water pressure and clarity. Very sturdy and easy to install.
Gregg
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does it include a filter cartridge?

Asked by Elektriker 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. However, no this is just a housing.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

No, this is just the housing. The filter options are linked on the product page below the description.

Was this review helpful to you?

Q: Does this come with the clear base or the white one?

Asked by Me 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SKU:152080 is the clear housing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy