Apply to be a TradeMaster!
Main product image of 1-1/4" FPT PVC Foot Valve
Magnifying glass
Hover image to zoom

1-1/4" FPT PVC Foot Valve

Brand:
Boshart
SKU:
17PFV125
Rating:
(4)
Q&A:
(0)
1-1/4" FPT PVC Foot Valve
Magnifying glass
Hover image to zoom
$9.80 each
BOX UP & SAVE 13%
$169.60 box of 20
$8.48 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
PVC
Product Highlight: Lead Free
Yes

Description

–
1-1/4" FPT PVC Foot Valve

Features:
  • One piece “Extra Heavy Duty” valve body molded from Rigid PVC, listed under NSF61 & NSF14 (ASTM D-1784) provides superior tensile strength
  • FPT threads to ASME /ANSI B 1.20.1 specifications
  • Robust stainless steel poppet and hardware
  • NBR Sealing Gasket ensures a positive seal
  • Flow diverter minimizes turbulence and friction loss
  • Stainless Steel spring closes valve against pressure, eliminating flow reversal & minimizing hydraulic shock
  • Stemless acetal poppet guide for long-lasting, quiet, trouble free operation in both vertical and horizontal installations
  • Polypropylene screen with high open area ensures flow is not restricted
  • Small holes prevent flat pieces of debris/scale from passing thru and into the pumps impeller, a common problem with slotted type screens.
  • Tapered screen with rounded nose cone prevents hang-ups on casing during installation
  • Lead Free

Specs

–
Size:

1-1/4"

Material:

PVC

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes, I would!

Great price - great quality Foot Valve.
Ronica7
The Bahamas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product; fast delivery

Used this foot valve on an irrigation pump drawing water from a canal. So far, works great. Pump stays primed and ready, and no issues to this point.
EWC
Crystal River, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again

Everything I purchase from SupplyHouse has been great. You can't beat the great price and fast shipping. I will continue to buy from them.
Ed
Fort Worth, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part availability

Foot valve was a good price and unavailable at the big stores. Thanks Supply House!
Stu
Clarkesville , GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy