Shop Resideo Sale
Main product image of 1-1/4" PVC SCH 40 Male Adapter
Magnifying glass
Hover image to zoom
1-1/4" PVC SCH 40 Male Adapter
Magnifying glass
Hover image to zoom
$0.94 each
BOX UP & SAVE 10%
$21.25 box of 25
$0.85 each
In Stock
In Stock
Get 38 Wed, Nov 18
Size: 
1-1/4"
3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"10"12"
This item replaces: 436012

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Color
White
Product Highlight: Thread Type
Male Thread Type

Description

–
PVC SCH 40 Male Adapter

Specs

–
Color:

White

Size:

1-1/4"

Thread Type:

Male

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Size
Thread Type
CURRENT ITEM
Product Image of 1-1/4" PVC SCH 40 Male Adapter
1-1/4" PVC SCH 40 Male Adapter
SKU: 436-012
(70)
White
1-1/4"
Male
White
1-1/4"
Male

You May Also Need

Product Reviews

4.91 out of 70 reviews
99% would recommend this product
4.91
out of 70 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
3%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

great pricing and products crazy shippin

What can you say about pluming fittings except that they work or don't. These work well, and come at a great price. The shipping cost is reasonable, but in my opinion they over package things. A box of fittings that is 6x6x6 does not need to be put into another box thatis 8 x 20 by 16 then stuffed with enough brown paper to wrap the whole thing twice. It is a complete waste of time and resources. They never shorted me on parts but they did once ship me an entire 150.00 dollar manifold system that I did not order. It was not listed on the packing sheet and i could have kept it without consequence, but i called them and told them about it and they sent me a return number. I was a bit miffed that i did not get so much as an email note thanking me for the return of the part which I thought was a bit odd considering the inconveinence of having to package it and bring the thing to a ups store to return it.
VS

Most Liked Negative Review

Doesn't fit

Asked agent if this fit into a 45 degree elbow I also bought and she said yes. It does not fit. I need a 1" OD on male side and threaded other side.
Showing 1-10 of 70 reviews

good equipment

Creating new irrigation lines for a huge greenhouse operation, something repairable, readily available parts and easy to work with.
k
MS
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would be again

I run a plant 🪴 nursery run a lot of water lines supply house has always been quick and reliable love there products.
Big d
Indiana
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was as l expected.

The item was hard to find at other sites, but Supplhouse had it. Plus it was reasonably priced. And they didn't gouge me on shipping and handling.
Gerry
Missouri
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1inch pvc male

They are the best I use them on every pump i install
Plumber jim
Virginia
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

Worked great on water supply.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used for support poles for Dust Collection system I made

I purchased a dust collection system for my 1996 Craftsman 12 gallon wet/dry vacuum. I wanted to mount the dust collector above the vac. Used these to create four support poles from 1-1/4" furniture grade PVC poles. It worked perfectly!
Fishman
Conway,SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good quality product
Cooley
Rockmart Ga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

derp

right part right price fast delvery. Can't ask for more than that. Thanks
bill
fort myers fla.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy again

part worked great couldnt find in stores
hank
scheraville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They had and could ship just what I needed

I needed a specialty plumbing piece and they could get it directly to me faster than I could order at a major outlet and have it only delivered to the store.
Handy Lady
Gordon NE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Which end is which? Is this a 1" Slip x 3/4" MNPT (not MNT) adapter?

Asked by Justin 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

3/4" Male x 1" Socket

Was this review helpful to you?

Q: is the 3/4 thread garden hose type

Asked by jimb 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, the 3/4" is a NPT thread not Garden Hose thread

Was this review helpful to you?

Q: Will the this part screw to a 2" brass ball valve?

Asked by Robert 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, if it is a 2" female threaded brass ball valve this would thread into it.

Was this review helpful to you?

Q: re: SKU:436-101 with a description of... 3/4" x 1/2" PVC SCH 40 Male x Socket Adapter does this mean that this adapter is; 3/4" PVC Male thread by 1/2" PVC socket (just to be clear before i order the wrong thing)

Asked by Jeff 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fitting is 3/4" male thread x 1/2" PVC socket. The MIPT dimension is listed first on all Spears MIPT x socket Schedule 40 fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy