Apply to be a TradeMaster!
Main product image of 2" FPT PVC Foot Valve
Magnifying glass
Hover image to zoom
2" FPT PVC Foot Valve
Magnifying glass
Hover image to zoom
$11.91 each
BOX UP & SAVE 6%
$111.70 box of 10
$11.17 each
In Stock
In Stock
Get 185 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Lead Free
Yes

Description

–
2" FPT PVC Foot Valve

Features:
  • One piece “Extra Heavy Duty” valve body molded from Rigid PVC, listed under NSF61 & NSF14 (ASTM D-1784) provides superior tensile strength
  • FPT threads to ASME /ANSI B 1.20.1 specifications
  • Robust stainless steel poppet and hardware
  • NBR Sealing Gasket ensures a positive seal
  • Flow diverter minimizes turbulence and friction loss
  • Stainless Steel spring closes valve against pressure, eliminating flow reversal & minimizing hydraulic shock
  • Stemless acetal poppet guide for long-lasting, quiet, trouble free operation in both vertical and horizontal installations
  • Polypropylene screen with high open area ensures flow is not restricted
  • Small holes prevent flat pieces of debris/scale from passing thru and into the pumps impeller, a common problem with slotted type screens.
  • Tapered screen with rounded nose cone prevents hang-ups on casing during installation
  • Lead Free

Specs

–
Size:

2"

Material:

PVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC In-Line Check Valve w/ SS Spring (Solvent)
SKU: PVCVS200
Bluefin

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Foot valve

The foot Valve is great except For One thing.. On the end of the valve is a plastic screen that has a small plastic tab to hold it on .the one on my valve broke off and I had to drill it and put a screw in to hold it on. They should correct that flaw on this product.
VS

Most Liked Negative Review

Adequate Product

I use these for a 2" suction line from a creek with a gas powered pump. The foot valve works as expected and delivery was excellent. The reason for three stars is that I can tell the loss of pressure at the sprinklers using the foot valve compared to a DIY screened filter for a pickup. I was hoping the valve body and seal would be large enough to not notice a difference. I will probably add a 'Y' and use two of the valves for the one pickup.
Showing 1-10 of 12 reviews

Foot valve

The foot Valve is great except For One thing.. On the end of the valve is a plastic screen that has a small plastic tab to hold it on .the one on my valve broke off and I had to drill it and put a screw in to hold it on. They should correct that flaw on this product.
John
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Of course I would buy this product again

I used this product and it works beautiful
charlie
Brownsville texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Adequate Product

I use these for a 2" suction line from a creek with a gas powered pump. The foot valve works as expected and delivery was excellent. The reason for three stars is that I can tell the loss of pressure at the sprinklers using the foot valve compared to a DIY screened filter for a pickup. I was hoping the valve body and seal would be large enough to not notice a difference. I will probably add a 'Y' and use two of the valves for the one pickup.
Bob
Newport, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and a good price. Fast and reliable servic

The foot valve solved the suction priming issue with my irrigation pump.
Heck
Bayview, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product for the price. Works as designed.
Greg B
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works great
Jethro
Miles city
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've purchased this foot valve twice, works perfectly.

I use it on the suction side of a one and a half horsepower irrigation pump. I'm drawing water out of a river and this works perfect to filter out all the debris and stop water flu when the pump turns off.
PC09
Seguin, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Id buy it again

Lake Water 2 Foot Valve inlet Filter. Quality was good & delivery was prompt.
Mal
Star Harbor, Cedar Creek Lake, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I had to buy a new sprinkler pump. The pump I bought had a 2 inch inlet. I could not find a foot value locally so I found it here. Great product and fast shipping.
Jason
Hutchinson Kansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy products from this seller anytime!

Exact product for the job at the right price with fast shipping!
Don
Delta, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy