Apply to be a TradeMaster!
Main product image of 1" MPT x Insert Male Adapter - Easy Tie (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT x Insert Male Adapter - Easy Tie (Lead Free)

Brand:
Boshart
SKU:
BMA-100-ETNL
Rating:
(0)
Q&A:
(0)
1" MPT x Insert Male Adapter - Easy Tie (Lead Free)
Magnifying glass
Hover image to zoom
$19.53 each
BOX UP & SAVE 14%
$168.70 box of 10
$16.87 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 1"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy