Apply to be a TradeMaster!
Main product image of 1" Self-Clamping Cable Guard (Clear)
Magnifying glass
Hover image to zoom

1" Self-Clamping Cable Guard (Clear)

Brand:
Boshart
SKU:
WG-100
Rating:
(0)
Q&A:
(0)
1" Self-Clamping Cable Guard (Clear)
Magnifying glass
Hover image to zoom
$1.60 each
In Stock
In Stock
Get 262 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
Clear
Product Highlight: Material
Polyethylene

Description

–
Boshart’s cable guards will keep the power cable from abrading against the well casing. One should be placed at the pump and one every 15' there after. Each cable guard is 6" in size and has tabs that can be cut to fit 5" or 4" well casing.

Specifications:
  • Color: Clear
  • Design: Self Clamping
  • Drop Pipe Size: 1"
  • Primary Material: Polyethylene

Specs

–
Product Type:

Cable Guard

Size:

1"

Color:

Clear

Material:

Polyethylene

You May Also Need

1" Stainless Steel Male Insert Adapter - Extra Long
SKU: SSMAXL-100
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy