Apply to be a TradeMaster!
Main product image of 1-1/2" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" MPT x Insert Male Adapter (Lead Free)

Brand:
Boshart
SKU:
BMA-150NL
Rating:
(3)
Q&A:
(0)
1-1/2" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$37.55 each
BOX UP & SAVE 14%
$322.90 box of 10
$32.29 each
In Stock
In Stock
Get 49 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1-1/2" x 1-1/2"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Material
Connection Type
Lead Free
CURRENT ITEM
1-1/2" x 1-1/2"
Male Adapter
Bronze
MNPT x Insert
Yes
1-1/2"
1-1/2" x 1-1/2"
Male Adapter
Bronze
MNPT x Insert
Yes

You May Also Need

1-1/4" MPT x Insert Male Adapter (Lead Free)
SKU: BMA-125NL
Boshart

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great products & service

I installed 2" water line from my meter to house & on to my shop. I have enjoyed Supply House's selection of brass & stainless fittings from 1" to 2" and in-between. Quick shipping, easy return policies as I have made a few goofs due to not being an actual plumber by trade. Love Supply House Great products & unbeatable service! Terry
Mr. Horsepower
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hifhly recomended!

This was used to fix my swimming pool and I recommend your company highly!
Den
Ashburnham, MA 01430
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No - barbed end measures 1.626 too large for 1.50 ID hose

gave 2-stars only because I was able to return for full refund
Joe
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy