Shop Resideo Sale
Main product image of 1" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT x Insert Male Adapter (Lead Free)

Brand:
Boshart
SKU:
BMA-100NL
Rating:
(6)
Q&A:
(0)
1" MPT x Insert Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$19.22 each
BOX UP & SAVE 14%
$164.50 box of 10
$16.45 each
In Stock
In Stock
Get 351 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 1"

Product Type:

Male Adapter

Material:

Bronze

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Material
Connection Type
Lead Free
CURRENT ITEM
1" x 1"
Male Adapter
Bronze
MNPT x Insert
Yes
1"
1" x 1"
Male Adapter
Bronze
MNPT x Insert
Yes

You May Also Need

3/4"- 1-1/2" #16 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: HCL16
Bluefin

Product Reviews

3.83 out of 6 reviews
67% would recommend this product
3.83
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Fitting leaks

After reinstalling several times, the fitting leaks no matter what we do. The threads are rough and have flat spots. It damaged an expensive check valve and cost several hours or reworking that still has to be redone again. Most Boshart stuff is great, this is not.
Matt
North Carolina
2 months ago
Was this review helpful to you?

I would not buy what i received,

They were of no use they have an 1/4" tapped hole on the hex part. I needed the ones with out the tapped hole.
Russ
Pennsylvania
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fitting

Threads were good no leaks Used in well pump to tank supply.
Tom
Brewster ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This is the right on for a 1" supply line from your well! Don't forget to order your s.s. clamps.(2/ fitting)
Reppiks
Lanc.,Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would purchase again

awesome fittings just what I was looking for....
DJMann
somerset pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick delivery fast install

I needed to install a second check valve for my clorine injector I bought these to screw into the check valve and go into my plastic artesian pipe. worked very well, hair dryer was enough to expand the pipe and tapping the end with a rubber mallet, a couple of clamps and it was done.
vermont_User
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy