Apply to be a TradeMaster!
Main product image of 2" MPT x Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom

2" MPT x Insert Stainless Steel Swaged Adapter

Brand:
Boshart
SKU:
MASS-200
Rating:
(1)
Q&A:
(0)
2" MPT x Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom
$26.17 each
BOX UP & SAVE 14%
$225.00 box of 10
$22.50 each
In Stock
In Stock
Get 24 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
2"
Product Highlight: Length (Inches)
4-3/8" Length
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Outside Diameter
1.81" OD
Product Highlight: Lead Free
Yes

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

2"

Length (Inches):

4-3/8"

Product Type:

Swaged Adapter

Connection Type:

MNPT x Insert

Outside Diameter:

1.81"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T304 2" x 1-1/2" Stainless Steel Reducer Coupling
SKU: SLCG200-150
Bluefin

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy again!

Great product!
SPI
SPI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy