Apply to be a TradeMaster!
Main product image of 1" MPT x Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom
1" MPT x Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom
$9.91 each
BOX UP & SAVE 15%
$169.40 box of 20
$8.47 each
In Stock
In Stock
Get 337 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Outside Diameter
1.10" OD
Product Highlight: Lead Free
Yes

Specs

Application:

Plumbing

Material:

Stainless Steel

Size:

1"

Length (Inches):

3-1/2"

Product Type:

Swaged Adapter

Connection Type:

MNPT x Insert

Outside Diameter:

1.10"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" FPT x Insert Stainless Steel Swaged Adapter
SKU: FASS-100
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy