Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (8)

Size
–

1/2" (2)
3/4" (2)
1" (2)
1-1/4" (2)
1-1/2" (1)
2" (1)

Length (Inches)
–

3-1/2" (1)
3-1/4" (2)
3-1/8" (1)
3-3/4" (1)
3-7/8" (1)
4-1/4" (1)
4-3/8" (1)

Price Range
–

$5 to $10 (3)
$10 to $15 (2)
$15 to $20 (2)
$25 to $30 (1)

Stainless Steel MPT x Insert Swaged Adapters

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" MPT x Insert Stainless Steel Swaged Adapter
$5.83 each
BOX UP & SAVE 15%
$123.50 box of 25
$4.94 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 1/2" MPT x 3/4" Insert Stainless Steel Swaged Adapter
$7.15 each
BOX UP & SAVE 13%
$61.90 box of 10
$6.19 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 3/4" MPT x Insert Stainless Steel Swaged Adapter
$6.02 each
BOX UP & SAVE 15%
$127.25 box of 25
$5.09 each
In Stock
Get 73 by Mon, Nov 23
In Stock
Get 73 by Mon, Nov 23
Compare
Product Image of 1" MPT x Insert Stainless Steel Swaged Adapter
$10.90 each
BOX UP & SAVE 14%
$186.40 box of 20
$9.32 each
In Stock
Get 232 by Mon, Nov 23
In Stock
Get 232 by Mon, Nov 23
$11.63 each
In Stock
Get 104 by Mon, Nov 23
In Stock
Get 104 by Mon, Nov 23
Compare
Product Image of 1-1/4" MPT x 1" Insert Stainless Steel Swaged Adapter
1-1/4" MPT x 1" Insert Stainless Steel Swaged Adapter
SKU: MASS-125-100
Boshart
SKU: MASS-125-100
Brand: Boshart
(1)
$15.31 each
BOX UP & SAVE 14%
$262.80 box of 20
$13.14 each
In Stock
Get 194 by Mon, Nov 23
In Stock
Get 194 by Mon, Nov 23
Compare
Product Image of 1-1/2" MPT x Insert Stainless Steel Swaged Adapter
$17.98 each
BOX UP & SAVE 15%
$152.20 box of 10
$15.22 each
In Stock
Get 69 by Mon, Nov 23
In Stock
Get 69 by Mon, Nov 23
Compare
Product Image of 2" MPT x Insert Stainless Steel Swaged Adapter
2" MPT x Insert Stainless Steel Swaged Adapter
SKU: MASS-200
Boshart
SKU: MASS-200
Brand: Boshart
(1)
$26.17 each
BOX UP & SAVE 14%
$225.00 box of 10
$22.50 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel MPT x Insert Swaged Adapters

Stainless Steel MPT x Insert Swaged Adapters are stainless steel fittings that pair a male pipe thread end with an insert end, so a threaded connection can transition to an insert connection in one piece. Boshart's MASS series lists eight models, from the 1/2 inch MASS-050 to the 2 inch MASS-200. Boshart describes the design as having a smooth sweep channel to minimize friction loss. Reducing models such as the MASS-050-075 and the MASS-125-100 change size at the transition, which can save adding a separate reducer to the line. Contractors reach for stainless steel adapters when the application calls for a metal threaded transition, and the sizing in each model number makes selection quick. Choosing the right MASS model before the job starts keeps the install on schedule and avoids a return trip for a missing size.

Subcategories

  • Small Size Adapters (MASS-050 and MASS-075): Small size adapters are the 1/2 inch MASS-050 and the 3/4 inch MASS-075 in Boshart's MASS series. Installers reach for them on the smallest threaded to insert transitions the series covers. Both are stainless steel and share the smooth sweep channel design Boshart describes. Confirm the thread size at the connection point before ordering either one.
  • Mid Size Adapters (MASS-100 and MASS-125): Mid size adapters include the 1 inch MASS-100 and the 1-1/4 inch MASS-125. Contractors use them where a stainless steel threaded transition is called for on mid-range connections. Boshart lists both as stainless steel male pipe thread by insert swaged adapters. Check the insert size against the mating component before ordering.
  • Large Size Adapters (MASS-150 and MASS-200): Large size adapters are the 1-1/2 inch MASS-150 and the 2 inch MASS-200, the largest sizes in Boshart's MASS range. Installers choose them for the biggest threaded to insert transitions the series handles. Both follow the same stainless steel construction as the smaller models. Confirm pressure and certification needs with Boshart's current documentation.
  • Reducing Adapters (MASS-050-075 and MASS-125-100): Reducing adapters change size at the transition instead of adding a separate fitting. Boshart lists the MASS-050-075 as a 1/2 inch by 3/4 inch adapter and the MASS-125-100 as a 1-1/4 inch by 1 inch adapter. Contractors use them when the thread size and the insert size on the job do not match. Confirm which end carries which size before ordering.

Buying Guide

Start with the two sizes the job requires: the thread size at the connection point and the size of the insert end. In Boshart's MASS series, the MASS-100 is a 1 inch adapter and the MASS-125-100 is listed as 1-1/4 inch by 1 inch. Confirm both numbers against the equipment or pipe before ordering.

Next, decide whether a straight or reducing model fits the layout. A straight model such as the MASS-075 stays at 3/4 inch across the transition. A reducing model such as the MASS-050-075 handles a size change in a single fitting, which trims the part count.

When comparing Stainless Steel MPT x Insert Swaged Adapters, pull the documentation for the system the fitting will serve. Pressure ratings, standards and certifications should come from Boshart's current documentation, so confirm them with Boshart when the project specification calls for them. Do the same for any lead-free or potable water requirement.

Seal the threads the way the manufacturer recommends. Boshart recommends using both Gray Stainless Steel PTFE Tape and Gray Magic Pipe Thread Compound together when joining these stainless steel threaded fittings. Skipping either product departs from that guidance, so add both to the order. Gather the sealing products and the adapters together so the crew can finish the joint in one visit.

Frequently Asked Questions

What sizes do Boshart stainless steel MPT x insert swaged adapters come in?

Stainless Steel MPT x Insert Swaged Adapters in Boshart's MASS series run from 1/2 inch to 2 inch. Boshart lists the MASS-050, MASS-075, MASS-100, MASS-125, MASS-150 and MASS-200 as straight sizes. Two reducing models, the MASS-050-075 and the MASS-125-100, cover size changes.

What does the MASS-050-075 cover?

The MASS-050-075 is a Stainless Steel MPT x Insert Swaged Adapter that Boshart lists in a 1/2 inch by 3/4 inch size. It handles a size change in a single fitting. Check which end carries which size before ordering.

What material are these adapters made from?

Stainless Steel MPT x Insert Swaged Adapters from Boshart's MASS series are stainless steel. Boshart's product description also cites a smooth sweep channel to minimize friction loss. Confirm the specific grade and any certifications in Boshart's current documentation.

What do I use to seal the threads?

For Stainless Steel MPT x Insert Swaged Adapters, Boshart recommends using Gray Stainless Steel PTFE Tape and Gray Magic Pipe Thread Compound together. Both go on when joining these stainless steel threaded fittings.

Where do I find pressure and temperature ratings?

Pressure and temperature ratings for Stainless Steel MPT x Insert Swaged Adapters should come from Boshart's current documentation. Boshart's product page points buyers to the manufacturer for detailed specifications. Verify the rating against the system before installation.

Didn't find what you're looking for? 
Let us know
.